Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23433

  • Zoro # G9388477


product price:  $39.19
/pk 25, $1.57/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23433
Zoro #
G9388477
UPC #
754473234331
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
PLBG 126 to 150
Application
Plumbing
Character Type
Numbers, Text
Tag Shape
Round
Shape
Round
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
PLBG 126-150
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Serialization Method
Consecutive Numbers
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Valve Tag Application
Plumbing
Marking Style
Stamped
Graffiti Resistant
No
Tag Text Legend
PLBG (Plumbing)
Chemical Resistant
No
UV Resistant
No
Abrasion Resistant
No
Write on Surface
No
Number Sequence
126-150
Printed Language
English
Legend
PLBG (Plumbing)

Description

Numbered Tag, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.