Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23434

  • Zoro # G9388486


product price:  $38.59
/pk 25, $1.54/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23434
Zoro #
G9388486
UPC #
754473234348
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Application
Plumbing
Character Series
PLBG 151 to 175
Tag Shape
Round
Character Type
Text and Numbers
Engraved/Stamped
Stamped
Number Series
PLBG 151-175
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Corrosion Resistant
Yes
Printed Language
English
Tag Text Legend
PLBG (Plumbing)
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Valve Tag Application
Plumbing
Abrasion Resistant
No
Number of Printed Sides
1
Number Sequence
151-175
UV Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Chemical Resistant
No
Legend
PLBG (Plumbing)

Description

Numbered Tag, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.