Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23435

  • Zoro # G9388495


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23435
Zoro #
G9388495
UPC #
754473234355
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
PLBG 176 to 200
Application
Plumbing
Character Type
Numbers, Text
Tag Shape
Round
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
PLBG 176-200
Includes
(25) Tags
Write on Surface
No
Number Sequence
176-200
Maximum Service Temperature
1,200 Degrees F
UV Resistant
No
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Chemical Resistant
No
Valve Tag Application
Plumbing
Marking Style
Stamped
Abrasion Resistant
No
Tag Text Legend
PLBG (Plumbing)
Graffiti Resistant
No
Corrosion Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Legend
PLBG (Plumbing)

Description

Numbered Tag, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.