Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23437

  • Zoro # G9388513


product price:  $38.15
/pk 25, $1.53/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23437
Zoro #
G9388513
UPC #
754473234379
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
PLBG 226 to 250
Application
Plumbing
Character Type
Text and Numbers
Tag Shape
Round
Number Series
PLBG 226-250
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Includes
(25) Tags
UV Resistant
No
Chemical Resistant
No
Printed Language
English
Serialization Method
Consecutive Numbers
Valve Tag Application
Plumbing
Tag Text Legend
PLBG (Plumbing)
Graffiti Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
1,200 Degrees F
Write on Surface
No
Number of Printed Sides
1
Number Sequence
226-250
Marking Style
Stamped
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend
PLBG (Plumbing)

Description

Numbered Tag, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 226-250, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.