Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23440

  • Zoro # G9388547


product price:  $37.95
/pk 25, $1.52/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23440
Zoro #
G9388547
UPC #
754473234409
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
PLBG 301 to 325
Application
Plumbing
Character Type
Text and Numbers
Tag Shape
Round
Item
Numbered Tag
Number Series
PLBG 301-325
Engraved/Stamped
Stamped
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Serialization Method
Consecutive Numbers
UV Resistant
No
Marking Style
Stamped
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Printed Language
English
Graffiti Resistant
No
Valve Tag Application
Plumbing
Corrosion Resistant
Yes
Number Sequence
301-325
Tag Text Legend
PLBG (Plumbing)
Maximum Service Temperature
1,200 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Legend
PLBG (Plumbing)

Description

Numbered Tag, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 301-325, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.