Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23451

  • Zoro # G9388653


product price:  $42.79
/pk 25, $1.71/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23451
Zoro #
G9388653
UPC #
754473234515
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
GAS 176 to 200
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
GAS 176-200
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Abrasion Resistant
No
Corrosion Resistant
Yes
Write on Surface
No
Valve Tag Application
Gas
Printed Language
English
UV Resistant
No
Marking Style
Stamped
Serialization Method
Consecutive Numbers
Number Sequence
176-200
Chemical Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Tag Text Legend
GAS
Legend
GAS

Description

Numbered Tag, Valve Tag Application Gas, Tag Text Legend GAS, Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.