Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23467

  • Zoro # G9388811


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23467
Zoro #
G9388811
UPC #
754473234676
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HTG 176 to 200
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Number Series
HTG 176-200
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Item
Numbered Tag
Includes
(25) Tags
Abrasion Resistant
No
Number Sequence
176-200
Corrosion Resistant
Yes
Tag Text Legend
HTG (Heating)
Minimum Service Temperature
-40 Degrees F
Marking Style
Stamped
Maximum Service Temperature
1,200 Degrees F
Write on Surface
No
UV Resistant
No
Serialization Method
Consecutive Numbers
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Printed Language
English
Valve Tag Application
Heating
Legend
HTG (Heating)

Description

Numbered Tag, Valve Tag Application Heating, Tag Text Legend HTG (Heating), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.