Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23468

  • Zoro # G9388827


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23468
Zoro #
G9388827
UPC #
754473234683
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
HTG 201 to 225
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Number Series
HTG 201-225
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
UV Resistant
No
Serialization Method
Consecutive Numbers
Valve Tag Application
Heating
Chemical Resistant
No
Corrosion Resistant
Yes
Printed Language
English
Tag Text Legend
HTG (Heating)
Marking Style
Stamped
Number Sequence
201-225
Legend
HTG (Heating)

Description

Numbered Tag, Valve Tag Application Heating, Tag Text Legend HTG (Heating), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.