Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23518

  • Zoro # G9389317


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Chilled Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23518
Zoro #
G9389317
UPC #
754473235185
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
CHW 051 to 075
Application
Chilled Water
Character Type
Text and Numbers
Tag Shape
Round
Number Series
CHW 051-075
Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
1,200 Degrees F
Write on Surface
No
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Tag Text Legend
CHW (Chilled Water)
Corrosion Resistant
Yes
Abrasion Resistant
No
Graffiti Resistant
No
Marking Style
Stamped
UV Resistant
No
Printed Language
English
Valve Tag Application
Chilled Water
Number Sequence
051-075
Legend
CHW (Chilled Water)

Description

Numbered Tag, Valve Tag Application Chilled Water, Tag Text Legend CHW (Chilled Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.