Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23520

  • Zoro # G9389335


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Chilled Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23520
Zoro #
G9389335
UPC #
754473235208
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CHW 101 to 125
Application
Chilled Water
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Number Series
CHW 101-125
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Includes
(25) Tags
Valve Tag Application
Chilled Water
Graffiti Resistant
No
Printed Language
English
Tag Text Legend
CHW (Chilled Water)
Serialization Method
Consecutive Numbers
Number Sequence
101-125
Maximum Service Temperature
1,200 Degrees F
Abrasion Resistant
No
UV Resistant
No
Marking Style
Stamped
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
Yes
Legend
CHW (Chilled Water)

Description

Numbered Tag, Valve Tag Application Chilled Water, Tag Text Legend CHW (Chilled Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.