Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23521

  • Zoro # G9389344


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Chilled Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23521
Zoro #
G9389344
UPC #
754473235215
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CHW 126 to 150
Application
Chilled Water
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Item
Numbered Tag
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
CHW 126-150
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
UV Resistant
No
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Corrosion Resistant
Yes
Number Sequence
126-150
Valve Tag Application
Chilled Water
Tag Text Legend
CHW (Chilled Water)
Marking Style
Stamped
Legend
CHW (Chilled Water)

Description

Numbered Tag, Valve Tag Application Chilled Water, Tag Text Legend CHW (Chilled Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.