Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK
Mfr # 23536
Zoro # G9389493
product price:Â $47.39
/pk 25, $1.90/eaKey Features
Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water Return
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23536
Zoro #
G9389493
UPC #
754473235369
Country of Origin
France
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Description
Numbered Tag, Valve Tag Application Hot Water Return, Tag Text Legend HWR (Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.