Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23541

  • Zoro # G9389545


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23541
Zoro #
G9389545
UPC #
754473235413
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HWR 126 to 150
Application
Hot Water Return
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Number Series
HWR 126-150
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Engraved/Stamped
Stamped
Includes
(25) Tags
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Chemical Resistant
No
Maximum Service Temperature
1,200 Degrees F
Valve Tag Application
Hot Water Return
Number of Printed Sides
1
Tag Text Legend
HWR (Hot Water Return)
UV Resistant
No
Printed Language
English
Marking Style
Stamped
Number Sequence
126-150
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
No
Abrasion Resistant
No
Legend
HWR (Hot Water Return)

Description

Numbered Tag, Valve Tag Application Hot Water Return, Tag Text Legend HWR (Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.