Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23543

  • Zoro # G9389563


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23543
Zoro #
G9389563
UPC #
754473235437
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HWR 176 to 200
Application
Hot Water Return
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Shape
Round
Item
Numbered Tag
Number Series
HWR 176-200
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Tag Text Legend
HWR (Hot Water Return)
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Valve Tag Application
Hot Water Return
Abrasion Resistant
No
Graffiti Resistant
No
Corrosion Resistant
Yes
Marking Style
Stamped
Write on Surface
No
Serialization Method
Consecutive Numbers
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Number Sequence
176-200
UV Resistant
No
Number of Printed Sides
1
Legend
HWR (Hot Water Return)

Description

Numbered Tag, Valve Tag Application Hot Water Return, Tag Text Legend HWR (Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.