Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23556

  • Zoro # G9389694


product price:  $37.95
/pk 25, $1.52/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23556
Zoro #
G9389694
UPC #
754473235567
Country of Origin
France

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
HWS 001 to 025
Application
Hot Water Supply
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
HWS 001-025
Shape
Round
Includes
(25) Tags
Printed Language
English
Graffiti Resistant
No
Marking Style
Stamped
Corrosion Resistant
Yes
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
HWS (Hot Water Supply)
UV Resistant
No
Valve Tag Application
Hot Water Supply
Number Sequence
001-025
Legend
HWS (Hot Water Supply)

Description

Numbered Tag, Valve Tag Application Hot Water Supply, Tag Text Legend HWS (Hot Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.