Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23562

  • Zoro # G9389755


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23562
Zoro #
G9389755
UPC #
754473235628
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HWS 151 to 175
Application
Hot Water Supply
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
HWS 151-175
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Engraved/Stamped
Stamped
Shape
Round
Includes
(25) Tags
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Valve Tag Application
Hot Water Supply
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Write on Surface
No
Marking Style
Stamped
Number of Printed Sides
1
Printed Language
English
Number Sequence
151-175
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
UV Resistant
No
Tag Text Legend
HWS (Hot Water Supply)
Corrosion Resistant
Yes
Legend
HWS (Hot Water Supply)

Description

Numbered Tag, Valve Tag Application Hot Water Supply, Tag Text Legend HWS (Hot Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.