Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23565

  • Zoro # G9389782


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23565
Zoro #
G9389782
UPC #
754473235659
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HWS 226 to 250
Application
Hot Water Supply
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Number Series
HWS 226-250
Includes
(25) Tags
Abrasion Resistant
No
Tag Text Legend
HWS (Hot Water Supply)
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
UV Resistant
No
Marking Style
Stamped
Valve Tag Application
Hot Water Supply
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Number Sequence
226-250
Printed Language
English
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Legend
HWS (Hot Water Supply)

Description

Numbered Tag, Valve Tag Application Hot Water Supply, Tag Text Legend HWS (Hot Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 226-250, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.