Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23584

  • Zoro # G9389974


product price:  $40.59
/pk 25, $1.62/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Chilled Water Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23584
Zoro #
G9389974
UPC #
754473235840
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CHWS 201 to 225
Application
Chilled Water Supply
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
CHWS 201-225
Engraved/Stamped
Stamped
Includes
(25) Tags
Number of Printed Sides
1
Tag Text Legend
CHWS (Chilled Water Supply)
Printed Language
English
Valve Tag Application
Chilled Water Supply
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Graffiti Resistant
No
Write on Surface
No
Number Sequence
201-225
Corrosion Resistant
Yes
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Abrasion Resistant
No
Legend
CHWS (Chilled Water Supply)

Description

Numbered Tag, Valve Tag Application Chilled Water Supply, Tag Text Legend CHWS (Chilled Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.