Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23599

  • Zoro # G9390062


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Chilled Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23599
Zoro #
G9390062
UPC #
754473235994
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CHWR 076 to 100
Application
Chilled Water Return
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Number Series
CHWR 076-100
Engraved/Stamped
Stamped
Item
Numbered Tag
Includes
(25) Tags
Chemical Resistant
No
Valve Tag Application
Chilled Water Return
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Tag Text Legend
CHWR (Chilled Water Return)
Printed Language
English
Marking Style
Stamped
Write on Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Maximum Service Temperature
1,200 Degrees F
Number Sequence
076-100
Legend
CHWR (Chilled Water Return)

Description

Numbered Tag, Valve Tag Application Chilled Water Return, Tag Text Legend CHWR (Chilled Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.