Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23602

  • Zoro # G9390096


product price:  $35.99
/pk 25, $1.44/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Chilled Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23602
Zoro #
G9390096
UPC #
754473236021
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CHWR 151 to 175
Application
Chilled Water Return
Character Type
Numbers, Text
Tag Shape
Round
Shape
Round
Number Series
CHWR 151-175
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Marking Style
Stamped
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Tag Text Legend
CHWR (Chilled Water Return)
UV Resistant
No
Valve Tag Application
Chilled Water Return
Number Sequence
151-175
Serialization Method
Consecutive Numbers
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Printed Language
English
Abrasion Resistant
No
Corrosion Resistant
Yes
Legend
CHWR (Chilled Water Return)

Description

Numbered Tag, Valve Tag Application Chilled Water Return, Tag Text Legend CHWR (Chilled Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.