Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23630

  • Zoro # G9390254


product price:  $38.19
/pk 25, $1.53/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23630
Zoro #
G9390254
UPC #
754473236304
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
SPK 076 to 100
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Item
Numbered Tag
Number Series
SPK 076-100
Engraved/Stamped
Stamped
Includes
(25) Tags
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Printed Language
English
Chemical Resistant
No
Corrosion Resistant
Yes
Marking Style
Stamped
UV Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Tag Text Legend
SPK (Sprinkler Head)
Number Sequence
076-100
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Valve Tag Application
Sprinkler Head
Legend
SPK (Sprinkler Head)

Description

Numbered Tag, Valve Tag Application Sprinkler Head, Tag Text Legend SPK (Sprinkler Head), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.