Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23632

  • Zoro # G9390272


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23632
Zoro #
G9390272
UPC #
754473236328
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
SPK 126 to 150
Character Type
Text and Numbers
Tag Shape
Round
Item
Numbered Tag
Number Series
SPK 126-150
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Includes
(25) Tags
Number Sequence
126-150
Marking Style
Stamped
Serialization Method
Consecutive Numbers
Maximum Service Temperature
1,200 Degrees F
Valve Tag Application
Sprinkler Head
Graffiti Resistant
No
Printed Language
English
Tag Text Legend
SPK (Sprinkler Head)
UV Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend
SPK (Sprinkler Head)

Description

Numbered Tag, Valve Tag Application Sprinkler Head, Tag Text Legend SPK (Sprinkler Head), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.