Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23633

  • Zoro # G9390281


product price:  $38.19
/pk 25, $1.53/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23633
Zoro #
G9390281
UPC #
754473236335
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
SPK 151 to 175
Character Type
Text and Numbers
Tag Shape
Round
Number Series
SPK 151-175
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Includes
(25) Tags
Serialization Method
Consecutive Numbers
Write on Surface
No
Number Sequence
151-175
Marking Style
Stamped
Printed Language
English
Number of Printed Sides
1
Chemical Resistant
No
Tag Text Legend
SPK (Sprinkler Head)
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Valve Tag Application
Sprinkler Head
Graffiti Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
1,200 Degrees F
Legend
SPK (Sprinkler Head)

Description

Numbered Tag, Valve Tag Application Sprinkler Head, Tag Text Legend SPK (Sprinkler Head), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.