Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23635

  • Zoro # G9390306


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Color
Brass
Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23635
Zoro #
G9390306
UPC #
754473236359
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Color
Brass
Material
Brass
Character Series
SPK 201 to 225
Character Type
Text and Numbers
Tag Shape
Round
Item
Numbered Tag
Number Series
SPK 201-225
Engraved/Stamped
Stamped
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Printed Language
English
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Tag Text Legend
SPK (Sprinkler Head)
Number of Printed Sides
1
Marking Style
Stamped
Maximum Service Temperature
1,200 Degrees F
Write on Surface
No
Number Sequence
201-225
Valve Tag Application
Sprinkler Head
UV Resistant
No
Legend
SPK (Sprinkler Head)

Description

Numbered Tag, Valve Tag Application Sprinkler Head, Tag Text Legend SPK (Sprinkler Head), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.