Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23658

  • Zoro # G9390534


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23658
Zoro #
G9390534
UPC #
754473236588
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
COND 276 to 300
Character Type
Numbers, Text
Tag Shape
Round
Number Series
COND 276-300
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Includes
(25) Tags
Abrasion Resistant
No
Printed Language
English
Corrosion Resistant
Yes
Number Sequence
276-300
Valve Tag Application
Condensate
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
No
Marking Style
Stamped
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
Graffiti Resistant
No
UV Resistant
No
Serialization Method
Consecutive Numbers
Tag Text Legend
COND (Condensate)
Legend
COND (Condensate)

Description

Numbered Tag, Valve Tag Application Condensate, Tag Text Legend COND (Condensate), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 276-300, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.