Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23661

  • Zoro # G9390552


product price:  $35.99
/pk 25, $1.44/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23661
Zoro #
G9390552
UPC #
754473236618
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
COND 351 to 375
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Number Series
COND 351-375
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Corrosion Resistant
Yes
UV Resistant
No
Chemical Resistant
No
Write on Surface
No
Printed Language
English
Valve Tag Application
Condensate
Graffiti Resistant
No
Tag Text Legend
COND (Condensate)
Number Sequence
351-375
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Marking Style
Stamped
Serialization Method
Consecutive Numbers
Legend
COND (Condensate)

Description

Numbered Tag, Valve Tag Application Condensate, Tag Text Legend COND (Condensate), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 351-375, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.