Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23673

  • Zoro # G9390665


product price:  $38.55
/pk 25, $1.54/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23673
Zoro #
G9390665
UPC #
754473236731
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
FP 151 to 175
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Item
Numbered Tag
Engraved/Stamped
Stamped
Number Series
FP 151-175
Includes
(25) Tags
Number of Printed Sides
1
Tag Text Legend
FP (Fire Protection)
Printed Language
English
UV Resistant
No
Chemical Resistant
No
Graffiti Resistant
No
Abrasion Resistant
No
Marking Style
Stamped
Maximum Service Temperature
1,200 Degrees F
Write on Surface
No
Serialization Method
Consecutive Numbers
Corrosion Resistant
Yes
Valve Tag Application
Fire Protection
Minimum Service Temperature
-40 Degrees F
Number Sequence
151-175
Legend
FP (Fire Protection)

Description

Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.