Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23679

  • Zoro # G9390717


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23679
Zoro #
G9390717
UPC #
754473236793
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
FP 301 to 325
Character Type
Text and Numbers
Tag Shape
Round
Item
Numbered Tag
Number Series
FP 301-325
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Engraved/Stamped
Stamped
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
Valve Tag Application
Fire Protection
Printed Language
English
Number of Printed Sides
1
UV Resistant
No
Marking Style
Stamped
Graffiti Resistant
No
Chemical Resistant
No
Number Sequence
301-325
Corrosion Resistant
Yes
Tag Text Legend
FP (Fire Protection)
Maximum Service Temperature
1,200 Degrees F
Write on Surface
No
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Legend
FP (Fire Protection)

Description

Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 301-325, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.