Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23682

  • Zoro # G9390735


product price:  $41.49
/pk 25, $1.66/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23682
Zoro #
G9390735
UPC #
754473236823
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
FP 376 to 400
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Engraved/Stamped
Stamped
Number Series
FP 376-400
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Number Sequence
376-400
Printed Language
English
Abrasion Resistant
No
Write on Surface
No
UV Resistant
No
Marking Style
Stamped
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Valve Tag Application
Fire Protection
Maximum Service Temperature
1,200 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Tag Text Legend
FP (Fire Protection)
Legend
FP (Fire Protection)

Description

Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 376-400, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.