Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23683

  • Zoro # G9390744


product price:  $38.19
/pk 25, $1.53/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23683
Zoro #
G9390744
UPC #
754473236830
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
FP 401 to 425
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Number Series
FP 401-425
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Includes
(25) Tags
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
FP (Fire Protection)
Printed Language
English
Corrosion Resistant
Yes
Chemical Resistant
No
Write on Surface
No
Abrasion Resistant
No
Number Sequence
401-425
Maximum Service Temperature
1,200 Degrees F
UV Resistant
No
Number of Printed Sides
1
Marking Style
Stamped
Graffiti Resistant
No
Valve Tag Application
Fire Protection
Legend
FP (Fire Protection)

Description

Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 401-425, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.