Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23684

  • Zoro # G9390753


product price:  $38.19
/pk 25, $1.53/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23684
Zoro #
G9390753
UPC #
754473236847
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
FP 426 to 450
Character Type
Numbers, Text
Tag Shape
Round
Number Series
FP 426-450
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Chemical Resistant
No
Number Sequence
426-450
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Number of Printed Sides
1
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Graffiti Resistant
No
Abrasion Resistant
No
Tag Text Legend
FP (Fire Protection)
Valve Tag Application
Fire Protection
UV Resistant
No
Legend
FP (Fire Protection)

Description

Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 426-450, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.