Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 44706

  • Zoro # G9390823


product price:  $39.49
/pk 25, $1.58/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44706
Zoro #
G9390823
UPC #
754473447069
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
MPS 151 to 175
Character Type
Text and Numbers
Tag Shape
Round
Item
Numbered Tag
Number Series
MPS 151-175
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Shape
Round
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Serialization Method
Consecutive Numbers
Valve Tag Application
Steam
Number Sequence
151-175
Number of Printed Sides
1
Chemical Resistant
No
Write on Surface
No
Tag Text Legend
MPS (Medium Pressure Steam)
Corrosion Resistant
Yes
Graffiti Resistant
No
UV Resistant
No
Printed Language
English
Abrasion Resistant
No
Marking Style
Stamped
Legend
MPS (Medium Pressure Steam)

Description

Numbered Tag, Valve Tag Application Steam, Tag Text Legend MPS (Medium Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.