Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 44707

  • Zoro # G9390832


product price:  $37.15
/pk 25, $1.49/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44707
Zoro #
G9390832
UPC #
754473447076
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
MPS 176 to 200
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
MPS 176-200
Shape
Round
Includes
(25) Tags
Write on Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Marking Style
Stamped
Tag Text Legend
MPS (Medium Pressure Steam)
Valve Tag Application
Steam
Number Sequence
176-200
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Corrosion Resistant
Yes
Maximum Service Temperature
1,200 Degrees F
Printed Language
English
Legend
MPS (Medium Pressure Steam)

Description

Numbered Tag, Valve Tag Application Steam, Tag Text Legend MPS (Medium Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.