Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 44730

  • Zoro # G9391067


product price:  $35.99
/pk 25, $1.44/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Character Series
HPS 251 to 275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44730
Zoro #
G9391067
UPC #
754473447304
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
HPS 251 to 275
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Number Series
HPS 251-275
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Tag Text Legend
HPS (High Pressure Steam)
Chemical Resistant
No
Printed Language
English
Number of Printed Sides
1
UV Resistant
No
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Write on Surface
No
Corrosion Resistant
Yes
Number Sequence
251-275
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Valve Tag Application
Steam
Minimum Service Temperature
-40 Degrees F
Marking Style
Stamped
Legend
HPS (High Pressure Steam)

Description

Numbered Tag, Valve Tag Application Steam, Tag Text Legend HPS (High Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 251-275, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.