Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 44751

  • Zoro # G9391261


product price:  $42.69
/pk 25, $1.71/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44751
Zoro #
G9391261
UPC #
754473447519
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
LPS 276 to 300
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Shape
Round
Number Series
LPS 276-300
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Tag Text Legend
LPS (Low Pressure Steam)
Write on Surface
No
Printed Language
English
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Number Sequence
276-300
Marking Style
Stamped
Abrasion Resistant
No
Valve Tag Application
Steam
Serialization Method
Consecutive Numbers
Maximum Service Temperature
1,200 Degrees F
Legend
LPS (Low Pressure Steam)

Description

Numbered Tag, Valve Tag Application Steam, Tag Text Legend LPS (Low Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 276-300, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.