Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 44756

  • Zoro # G9391304


product price:  $42.69
/pk 25, $1.71/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44756
Zoro #
G9391304
UPC #
754473447564
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
LPS 401 to 425
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
LPS 401-425
Engraved/Stamped
Stamped
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Serialization Method
Consecutive Numbers
Abrasion Resistant
No
Printed Language
English
Write on Surface
No
Graffiti Resistant
No
Number Sequence
401-425
Chemical Resistant
No
Tag Text Legend
LPS (Low Pressure Steam)
Maximum Service Temperature
1,200 Degrees F
Valve Tag Application
Steam
Marking Style
Stamped
UV Resistant
No
Legend
LPS (Low Pressure Steam)

Description

Numbered Tag, Valve Tag Application Steam, Tag Text Legend LPS (Low Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 401-425, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.