Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87100

  • Zoro # G9391347


product price:  $40.95
/pk 25, $1.64/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87100
Zoro #
G9391347
UPC #
754473871000
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CWR 001 to 025
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Number Series
CWR 001-025
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Includes
(25) Tags
Number Sequence
001-025
Tag Text Legend
CWR (Cold Water Return)
Graffiti Resistant
No
Abrasion Resistant
No
Printed Language
English
Marking Style
Stamped
Corrosion Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Valve Tag Application
Cold Water
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Legend
CWR (Cold Water Return)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWR (Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.