Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87102

  • Zoro # G9391365


product price:  $35.99
/pk 25, $1.44/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87102
Zoro #
G9391365
UPC #
754473871024
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CWR 051 to 075
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Number Series
CWR 051-075
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Graffiti Resistant
No
Tag Text Legend
CWR (Cold Water Return)
Abrasion Resistant
No
UV Resistant
No
Marking Style
Stamped
Number Sequence
051-075
Chemical Resistant
No
Write on Surface
No
Valve Tag Application
Cold Water
Number of Printed Sides
1
Serialization Method
Consecutive Numbers
Corrosion Resistant
Yes
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend
CWR (Cold Water Return)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWR (Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.