Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87119

  • Zoro # G9391532


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87119
Zoro #
G9391532
UPC #
754473871192
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CWR 476 to 500
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
CWR 476-500
Engraved/Stamped
Stamped
Includes
(25) Tags
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
CWR (Cold Water Return)
Abrasion Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
No
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
UV Resistant
No
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Chemical Resistant
No
Valve Tag Application
Cold Water
Number of Printed Sides
1
Number Sequence
476-500
Legend
CWR (Cold Water Return)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWR (Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 476-500, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.