Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87121

  • Zoro # G9391557


product price:  $39.15
/pk 25, $1.57/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87121
Zoro #
G9391557
UPC #
754473871215
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CWS 026 to 050
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
CWS 026-050
Includes
(25) Tags
Abrasion Resistant
No
Write on Surface
No
Number Sequence
026-050
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Serialization Method
Consecutive Numbers
Maximum Service Temperature
1,200 Degrees F
Chemical Resistant
No
Tag Text Legend
CWS (Cold Water Supply)
Valve Tag Application
Cold Water
Graffiti Resistant
No
Marking Style
Stamped
Corrosion Resistant
Yes
Printed Language
English
UV Resistant
No
Legend
CWS (Cold Water Supply)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.