Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87122

  • Zoro # G9391566


product price:  $35.99
/pk 25, $1.44/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87122
Zoro #
G9391566
UPC #
754473871222
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CWS 051 to 075
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
CWS 051-075
Item
Numbered Tag
Includes
(25) Tags
Valve Tag Application
Cold Water
Number Sequence
051-075
Maximum Service Temperature
1,200 Degrees F
Printed Language
English
Corrosion Resistant
Yes
UV Resistant
No
Abrasion Resistant
No
Chemical Resistant
No
Tag Text Legend
CWS (Cold Water Supply)
Number of Printed Sides
1
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Marking Style
Stamped
Legend
CWS (Cold Water Supply)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.