Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87125

  • Zoro # G9391593


product price:  $41.69
/pk 25, $1.67/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87125
Zoro #
G9391593
UPC #
754473871253
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CWS 126 to 150
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Item
Numbered Tag
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Number Series
CWS 126-150
Includes
(25) Tags
Serialization Method
Consecutive Numbers
Write on Surface
No
Tag Text Legend
CWS (Cold Water Supply)
Valve Tag Application
Cold Water
Chemical Resistant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Number Sequence
126-150
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Graffiti Resistant
No
Printed Language
English
Legend
CWS (Cold Water Supply)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.