Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87126

  • Zoro # G9391602


product price:  $40.89
/pk 25, $1.64/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87126
Zoro #
G9391602
UPC #
754473871260
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CWS 151 to 175
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
CWS 151-175
Shape
Round
Item
Numbered Tag
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Valve Tag Application
Cold Water
Serialization Method
Consecutive Numbers
Abrasion Resistant
No
Write on Surface
No
UV Resistant
No
Number of Printed Sides
1
Tag Text Legend
CWS (Cold Water Supply)
Maximum Service Temperature
1,200 Degrees F
Printed Language
English
Corrosion Resistant
Yes
Number Sequence
151-175
Chemical Resistant
No
Marking Style
Stamped
Legend
CWS (Cold Water Supply)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.