Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87132

  • Zoro # G9391663


product price: $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87132
Zoro #
G9391663
UPC #
754473871321
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CWS 301 to 325
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
CWS 301-325
Shape
Round
Engraved/Stamped
Stamped
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Printed Language
English
UV Resistant
No
Abrasion Resistant
No
Marking Style
Stamped
Corrosion Resistant
Yes
Write on Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Number Sequence
301-325
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
CWS (Cold Water Supply)
Valve Tag Application
Cold Water
Legend
CWS (Cold Water Supply)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 301-325, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.