Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87144

  • Zoro # G9391785


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Heat Vent Air Conditioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87144
Zoro #
G9391785
UPC #
754473871444
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HVAC 101 to 125
Application
Heat Vent Air Conditioning
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Number Series
HVAC 101-125
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
HVAC (Heat Vent Air Conditioning)
Abrasion Resistant
No
Marking Style
Stamped
Printed Language
English
Serialization Method
Consecutive Numbers
UV Resistant
No
Chemical Resistant
No
Number Sequence
101-125
Valve Tag Application
Heat Vent Air Conditioning
Graffiti Resistant
No
Legend
HVAC (Heat Vent Air Conditioning)

Description

Numbered Tag, Valve Tag Application Heat Vent Air Conditioning, Tag Text Legend HVAC (Heat Vent Air Conditioning), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.