Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87145

  • Zoro # G9391794


product price:  $40.69
/pk 25, $1.63/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Heat Vent Air Conditioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87145
Zoro #
G9391794
UPC #
754473871451
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HVAC 126 to 150
Application
Heat Vent Air Conditioning
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
HVAC 126-150
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Item
Numbered Tag
Shape
Round
Includes
(25) Tags
Chemical Resistant
No
Valve Tag Application
Heat Vent Air Conditioning
Write on Surface
No
Marking Style
Stamped
Printed Language
English
Abrasion Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Number Sequence
126-150
Number of Printed Sides
1
Tag Text Legend
HVAC (Heat Vent Air Conditioning)
Maximum Service Temperature
1,200 Degrees F
UV Resistant
No
Legend
HVAC (Heat Vent Air Conditioning)

Description

Numbered Tag, Valve Tag Application Heat Vent Air Conditioning, Tag Text Legend HVAC (Heat Vent Air Conditioning), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.