Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87147

  • Zoro # G9391812


product price:  $41.25
/pk 25, $1.65/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Heat Vent Air Conditioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87147
Zoro #
G9391812
UPC #
754473871475
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HVAC 176 to 200
Application
Heat Vent Air Conditioning
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
HVAC 176-200
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Shape
Round
Includes
(25) Tags
Corrosion Resistant
Yes
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Printed Language
English
Chemical Resistant
No
Valve Tag Application
Heat Vent Air Conditioning
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Tag Text Legend
HVAC (Heat Vent Air Conditioning)
Number Sequence
176-200
Graffiti Resistant
No
Write on Surface
No
Abrasion Resistant
No
Legend
HVAC (Heat Vent Air Conditioning)

Description

Numbered Tag, Valve Tag Application Heat Vent Air Conditioning, Tag Text Legend HVAC (Heat Vent Air Conditioning), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.