Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87181

  • Zoro # G9392153


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Domestic Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87181
Zoro #
G9392153
UPC #
754473871819
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
DHW 026 to 050
Application
Domestic Hot Water
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
DHW 026-050
Shape
Round
Includes
(25) Tags
Number Sequence
026-050
Maximum Service Temperature
1,200 Degrees F
Chemical Resistant
No
Tag Text Legend
DHW (Domestic Hot Water)
Abrasion Resistant
No
Graffiti Resistant
No
Write on Surface
No
Printed Language
English
UV Resistant
No
Corrosion Resistant
Yes
Valve Tag Application
Domestic Hot Water
Number of Printed Sides
1
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Marking Style
Stamped
Legend
DHW (Domestic Hot Water)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water, Tag Text Legend DHW (Domestic Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.