Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87183

  • Zoro # G9392171


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87183
Zoro #
G9392171
UPC #
754473871833
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
DHW 076 to 100
Application
Domestic Hot Water
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Engraved/Stamped
Stamped
Number Series
DHW 076-100
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Graffiti Resistant
No
Abrasion Resistant
No
Write on Surface
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Printed Language
English
Tag Text Legend
DHW (Domestic Hot Water)
Corrosion Resistant
Yes
Valve Tag Application
Domestic Hot Water
Number of Printed Sides
1
Chemical Resistant
No
Number Sequence
076-100
Legend
DHW (Domestic Hot Water)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water, Tag Text Legend DHW (Domestic Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.