Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87205

  • Zoro # G9392397


product price:  $40.49
/pk 25, $1.62/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87205
Zoro #
G9392397
UPC #
754473872052
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
DCW 126 to 150
Application
Domestic Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
DCW 126-150
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Printed Language
English
Tag Text Legend
DCW (Domestic Cold Water)
Number Sequence
126-150
Corrosion Resistant
Yes
Chemical Resistant
No
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Valve Tag Application
Domestic Cold Water
UV Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
Legend
DCW (Domestic Cold Water)

Description

Numbered Tag, Valve Tag Application Domestic Cold Water, Tag Text Legend DCW (Domestic Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.